-
131B0063Danfoss Electronics Drives, FC302 SeriesItem Number131B0063MFG Item Number131B0063SeriesFC302Product DescriptionDrive, AC, 0.5HP, 480V, 1.2A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 0.5 hp Amps (Constant Torque Rating) 1.2 A Closed Loop Yes AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Flux Vector Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 590 Hz Frame Size A2 Depth 8.1 " Width 3.5 " Height 10.6 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
131B0064Danfoss Electronics Drives, FC302 SeriesItem Number131B0064MFG Item Number131B0064SeriesFC302Product DescriptionDrive, AC, 0.75HP, 480V, 1.6A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 0.75 hp Amps (Constant Torque Rating) 1.6 A Closed Loop Yes AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Flux Vector Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 590 Hz Frame Size A2 Depth 8.1 " Width 3.5 " Height 10.6 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
131B0066Danfoss Electronics Drives, FC302 SeriesItem Number131B0066MFG Item Number131B0066SeriesFC302Product DescriptionDrive, AC, 1.5HP, 480V, 2.7A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 1.5 hp Amps (Constant Torque Rating) 2.7 A Closed Loop Yes AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Flux Vector Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 590 Hz Frame Size A2 Depth 8.1 " Width 3.5 " Height 10.6 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
131B0067Danfoss Electronics Drives, FC302 SeriesItem Number131B0067MFG Item Number131B0067SeriesFC302Product DescriptionDrive, AC, 2HP, 480V, 3.4A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 2 hp Amps (Constant Torque Rating) 3.4 A Closed Loop Yes AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Flux Vector Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 590 Hz Frame Size A2 Depth 8.1 " Width 3.5 " Height 10.6 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
131B0068Danfoss Electronics Drives, FC302 SeriesItem Number131B0068MFG Item Number131B0068SeriesFC302Product DescriptionDrive, AC, 3HP, 480V, 4.8A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 3 hp Amps (Constant Torque Rating) 4.8 A Closed Loop Yes AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Flux Vector Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 590 Hz Frame Size A2 Depth 8.1 " Width 3.5 " Height 10.6 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
131B0070Danfoss Electronics Drives, FC302 SeriesItem Number131B0070MFG Item Number131B0070SeriesFC302Product DescriptionDrive, AC, 5HP, 480V, 8.2A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 5 hp Amps (Constant Torque Rating) 8.2 A Closed Loop Yes AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Flux Vector Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 590 Hz Frame Size A2 Depth 8.1 " Width 3.5 " Height 10.6 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
131B0071Danfoss Electronics Drives, FC302 SeriesItem Number131B0071MFG Item Number131B0071SeriesFC302Product DescriptionDrive, AC, 7.5HP, 480V, 11.0A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 7.5 hp Amps (Constant Torque Rating) 11 A Closed Loop Yes AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Flux Vector Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 590 Hz Frame Size A3 Depth 8.1 " Width 5.1 " Height 10.6 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
131B0072Danfoss Electronics Drives, FC302 SeriesItem Number131B0072MFG Item Number131B0072SeriesFC302Product DescriptionDrive, AC, 10HP, 480V, 15.0A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 10 hp Amps (Constant Torque Rating) 14.5 A Closed Loop Yes AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Flux Vector Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 590 Hz Frame Size A3 Depth 8.1 " Width 5.1 " Height 10.6 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
131B0075Danfoss Electronics Drives, FC302 SeriesItem Number131B0075MFG Item Number131B0075SeriesFC302Product DescriptionDrive, AC, 1HP, 480V, 2.1A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 2.1 A Closed Loop Yes AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Flux Vector Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 590 Hz Frame Size A2 Depth 8.1 " Width 3.5 " Height 10.6 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
131B0076Danfoss Electronics Drives, FC302 SeriesItem Number131B0076MFG Item Number131B0076SeriesFC302Product DescriptionDrive, AC, 1.5HP, 480V, 2.7A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 1.5 hp Amps (Constant Torque Rating) 2.7 A Closed Loop Yes AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Flux Vector Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 590 Hz Frame Size A2 Depth 8.1 " Width 3.5 " Height 10.6 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.